Zoro Homepage

Grip Handle, 8"-10" File, Wide Shoulder

  • Mfr # 11146

  • Zoro # G2655681


product price: $7.15
/ea
Sold in multiples of 10 for $71.50

Key Features

Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11146
Zoro #
G2655681
UPC #
097758111461
Country of Origin
Germany

Dimensions

Length
4-1/2 in

Details

Item
Grip Handle,8"-10" File,Wide Shoulder
Handle Material
Plastic
Type
FH 4/1

Description

The PFERD 11146 Soft Grip File Handle is a must-have for anyone who uses files. It helps you get the most out of your filing by providing maximum comfort and control. The soft grip handle will make working with files easier than ever before.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.