Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Half Round, Corinox Needle File, Cut 2, 7

  • Mfr # 15253

  • Zoro # G2656059


product price: $42.39
/ea
Sold in multiples of 12 for $508.68

Key Features

Diameter
5/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15253
Zoro #
G2656059
UPC #
097758152532
Country of Origin
Italy

Dimensions

Diameter
5/32"

Details

Item
Half Round,Corinox Needle File,Cut 2,7"
Profile Shape
Half Round
Cut Type
2

Description

Half Round,Corinox Needle File,Cut 2,7 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.