
Half Round, File Second Cut, DIY-Pkg, 8
Mfr # 11024P
Zoro # G2656129
product price: $37.15
/eaSold in multiples of 5 for $185.75
Key Features
Type
Second
Handle Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11024P
Zoro #
G2656129
UPC #
097758001823
Country of Origin
Germany
Dimensions
Length
8 in
Details
Item
Half Round,File Second Cut,DIY-Pkg,8"
Profile Shape
Half Round
Cut Type
Second
Type
Second
Handle Included
Yes
Description
PFERD's 11024P 8" Half Round File is an essential for your toolbox. It features a second cut for clean, accurate filing and shaping of metal and other materials. This file is well suited to electricians, mechanics, and anyone who needs to work with precision. The half round shape makes it ideal for sanding or finishing concave surfaces. PFERD's 11024P 8" Half Round File is the perfect addition to your toolbox.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.