Zoro Homepage

Hand Corinox Needle File, Cut 2, 7

  • Mfr # 15213

  • Zoro # G2656497


product price: $38.15
/ea
Sold in multiples of 12 for $457.80

Key Features

Diameter
5/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15213
Zoro #
G2656497
UPC #
097758152136
Country of Origin
Germany

Dimensions

Diameter
5/32"

Details

Item
Hand Corinox Needle File,Cut 2,7"
Profile Shape
Hand
Cut Type
2

Description

Hand Corinox Needle File,Cut 2,7 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.