Zoro Homepage

Key File, Handles

  • Mfr # 11130

  • Zoro # G2656899


product price: $4.89
/ea
Sold in multiples of 10 for $48.90

Key Features

Handle Material
Plastic
Type
PH 08
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11130
Zoro #
G2656899
UPC #
097758111300
Country of Origin
Germany

Dimensions

Length
3-1/2 in

Details

Item
Key File,Handles
Handle Material
Plastic
Type
PH 08

Description

The PFERD 11130 Plastic File Handle is a great tool for filing your nails, removing burrs and smoothing rough edges. It features a narrow tang which allows you to hold the file with one hand while filing. The plastic handle of this file makes it easy to grip and use. This 4"-6" key file will be an essential addition to your grooming kit or toolbox.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.