
Knot End Brush, .014SS Wire, 1/4
Mfr # 83284
Zoro # G3794651
product price: $17.35
/eaSold in multiples of 10 for $173.50
Key Features
Bristle Type
Knot End Brush
Abrasive Material
Stainless steel wire (INOX)
Brush Dia.
1/4 in
Wire Dia.
0.014 in
Primary Material Application
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83284
Zoro #
G3794651
UPC #
697940832848
Country of Origin
United States
Dimensions
Brush Dia.
1/4 in
Wire Dia.
0.014 in
Details
Item
Knot End Brush,.014SS Wire,1/4 in
Bristle Type
Knot End Brush
Abrasive Material
Stainless steel wire (INOX)
Primary Material Application
Stainless Steel
Description
Knot End Brush,.014SS Wire,1/4 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.