Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
SAIT 06460 Threaded Regular Twist Knot Wheels (Carbon Steel), 4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack
- Mfr # 06460
- Zoro # G6566939
product price:Â
$
25.15
/ea
Key Features
Max. RPM
20,000 RPM
Arbor Hole Size
5/8"-11
Type
Regular Twist
Dia. (In.)
4 in
Wire Dia.
0.02 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 06460
- Zoro #
- G6566939
- UPC #
- 699053064604
- Country of Origin
- United States
- Max. RPM
- 20,000 RPM
- Type
- Regular Twist
- Item
- Knot Wheel Wire Brush,4x.020Csx5/8-11
Dimensions
- Arbor Hole Size
- 5/8"-11
- Dia. (In.)
- 4 in
- Wire Dia.
- 0.02 in
Description
Knot Wheel Wire Brush,4x.020Csx5/8-11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.