
Large Diameter Cut-off Wheel, Type 1, 16 in Dia, 3/16 in Thick, 20 mm Arbor Hole Size
Mfr # 64020
Zoro # G712507320
product price: $18.46
/ea
Sold in multiples of 10 for $184.60
Key Features
Wheel Type
Type 1
Overall Diameter
16 in
Overall Thickness
3/16 in
Connector Size
20 mm
Primary Material Application
Steel, Cast iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64020
Zoro #
G712507320
UPC #
97758640206
Country of Origin
Spain
Dimensions
Overall Diameter
16 in
Overall Thickness
3/16 in
Connector Size
20 mm
Details
Item
Large Diameter Cut-off Wheel
Wheel Type
Type 1
Primary Material Application
Steel, Cast iron
Abrasive Material
Aluminum Oxide
Series
Performance Line SG
Maximum Operating Speed
4800
Description
Fast-cutting cut-off wheel for use with portable gas saws featuring a very long service life.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.