Shop PFERD
See all product information
Create Account
Machinists File, Long Angle Lathe 10in Smooth Cut 2 Safe Edges PU 1
Mfr # 17005P
Zoro # G315554585
product price:Â $37.39
/eaKey Features
Length
10 in
Width
31/32 in
For Use With
Manual application
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17005P
- Zoro #
- G315554585
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Length
- 10 in
- Width
- 31/32 in
Details
- For Use With
- Manual application
Description
PFERD special files are designed for specific uses, such as for processing soft metals and thermosetting plastics, for deburring parts turned on a lathe, or for sharpening cutting tools. Rectangular file, tanged and cut on two sides, two edges uncut. Suitable for deburring parts rotated on a lathe.
- Opposing directions of the cut keeps the file away from the chuck during lathe work. This improves safety.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.