Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microabrasive Tube Brush, 0.050 dia.

  • Mfr # 84072

  • Zoro # G3814601


product price: $10.35
/ea
Sold in multiples of 10 for $103.50

Key Features

Wire Dia.
0.006"
Bristle Material
Silicon carbide (SiC)
Grit
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84072
Zoro #
G3814601
UPC #
697940840720
Country of Origin
United States

Dimensions

Brush Dia.
0.05"
Wire Dia.
0.006"

Details

Item
Microabrasive Silicate Tube Brush
Bristle Material
Silicon carbide (SiC)
Grit
2000

Description

Microabrasive Tube Brush,0.050 dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.