Shop PFERD
See all product information
Create Account
Mill File - Tapered 8in Smooth Cut PU 1
Mfr # 19006P
Zoro # G615554599
product price:Â $18.15
/eaKey Features
Length
8 in
Width
25/32 in
For Use With
Manual application
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19006P
- Zoro #
- G615554599
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Length
- 8 in
- Width
- 25/32 in
Details
- For Use With
- Manual application
Description
Mill saw files are versatile tools for sharpening cutting edges on saw blades, knives and other tools that have sharp metal edges. Rectangular file, tapered with tang. Cut on all four sides.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.