Zoro Homepage

Mini End, 1/8" Stem, Stiff, 1/4

  • Mfr # 83279

  • Zoro # G3816038


product price: $3.15
/ea
Sold in multiples of 36 for $113.40

Key Features

Bristle Type
Stiff
Abrasive Material
Bristle, black
Brush Dia.
1/4 in
Color
black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83279
Zoro #
G3816038
UPC #
697940832794
Country of Origin
United States

Dimensions

Brush Dia.
1/4 in

Details

Item
Crimped Miniature End Brush Shank-Mounted
Bristle Type
Stiff
Abrasive Material
Bristle, black
Color
black

Description

Mini End,1/8" Stem,Stiff,1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.