Zoro Homepage

Mtd Cup, .040 Sic, 1/4" Stem, 3

  • Mfr # 763834

  • Zoro # G3798860


product price: $12.15
/ea
Sold in multiples of 5 for $60.75

Key Features

Brush Dia.
3"
Bristle Material
Silicon carbide (SiC)
Grit
120
Packaging Type
POS packaging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
763834
Zoro #
G3798860
UPC #
697986763830
Country of Origin
China

Dimensions

Brush Dia.
3"
Wire Dia.
0.040"

Details

Bristle Material
Silicon carbide (SiC)
Item
Universal Crimped Shank-Mounted Cup Brush For Straight Grinders
Grit
120
Packaging Type
POS packaging

Description

Mtd Cup,.040 Sic,1/4" Stem,3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.