Zoro Homepage

Needle File, Round, Cut 2, 5-1/2

  • Mfr # 12041

  • Zoro # G2657903


product price: $19.55
/ea
Sold in multiples of 12 for $234.60

Key Features

Width
7/64 Inch
Diameter
7/64"
Shank Diameter
7/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12041
Zoro #
G2657903
UPC #
097758120418
Country of Origin
Germany

Dimensions

Length
5-1/2 in
Width
7/64 Inch
Diameter
7/64"
Shank Diameter
7/64"

Details

Item
Needle File,Round,Cut 2,5-1/2"
Profile Shape
Round
Cut Type
2

Description

Needle File,Round,Cut 2,5-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.