
PFERD CORINOX Machinists File 8in Hand Cut 0 PU 1
Mfr # 15104P
Zoro # G115554587
product price: $54.49
/eaKey Features
Length
8 in
Width
25/32 in
For Use With
Manual application
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15104P
Zoro #
G115554587
UPC #
-
Country of Origin
Germany
Dimensions
Length
8 in
Width
25/32 in
Details
For Use With
Manual application
Description
CORINOX files have an exceptional surface hardness grade of 1,200 HV Vickers scale and can be used to precisely file very small and delicate components. Swiss cut 0 for coarse precision work.
- Extremely wear-resistant and sturdy due to high surface hardness.
- Can be used on materials that are difficult to file.
- Does not clog.
- Chips can easily be removed by knocking the tool gently against a hard object.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.