Zoro Homepage

Pillar Regular, Cut 00, 8

  • Mfr # 12696

  • Zoro # G2658019


product price: $36.35
/ea
Sold in multiples of 12 for $436.20

Key Features

Profile Shape
Pillar
Length
8 in
Cut Type
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12696
Zoro #
G2658019
UPC #
097758126960
Country of Origin
Germany

Dimensions

Length
8 in

Details

Item
Pillar Regular,Cut 00,8"
Profile Shape
Pillar
Cut Type
0

Description

Pillar Regular,Cut 00,8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.