Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillar Slim, Cut 0, 6

  • Mfr # 12725

  • Zoro # G2658122


product price: $32.45
/ea
Sold in multiples of 12 for $389.40

Key Features

Profile Shape
Pillar Narrow
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12725
Zoro #
G2658122
UPC #
097758127257
Country of Origin
Germany

Dimensions

Length
6 in

Details

Item
Pillar Slim,Cut 0,6"
Profile Shape
Pillar Narrow
Cut Type
0

Description

Pillar Slim,Cut 0,6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.