
Pipeline Wheel, T27, 5" x 1/8
Mfr # 63252
Zoro # G3805109
product price: $4.25
/eaSold in multiples of 10 for $42.50
Key Features
Wheel Type
Type 27
Connector Size
7/8 in
Abrasive Material
Zirconia Aluminum
Abrasive Wheel Type
Type 27
Compatible Tool Type
Angle grinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63252
Zoro #
G3805109
UPC #
097758632522
Country of Origin
Germany
Dimensions
Connector Size
7/8 in
Overall Diameter
5
Details
Wheel Type
Type 27
Abrasive Material
Zirconia Aluminum
Abrasive Wheel Type
Type 27
Compatible Tool Type
Angle grinder
Primary Material Applicationn
Cast steel|Grey/nodular cast iron (GG/GJL, GGG/GJS)|Steel
Description
Pipeline Wheel,T27,5" x 1/8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.