Shop NORTON ABRASIVES
See all product information
Create Account
Abrasive Cut-Off Wheel, Type 1, 14 in Dia, 0.0938 in Thick, 1 in Arbor Hole Size, Aluminum Oxide
- Mfr # 07660789405
- Zoro # G7616594
product price:Â
$
15.15
/ea
Key Features
Wheel Type
Type 1
Overall Diameter
14 in
Overall Thickness
0.0938 in
Connector Size
1 in
Grit
36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07660789405
- Zoro #
- G7616594
- UPC #
- 076607894052
- Country of Origin
- China
- Item
- Abrasive Cut-Off Wheel
- Wheel Type
- Type 1
- Grit
- 36
- Primary Material Application
- Stainless Steel, Steel
- Abrasive Material
- Aluminum Oxide
- Series
- Metal Stud
- Maximum Operating Speed
- 4,370 RPM
- Specification
- NORTON METAL STUD CUTTING
- Diamond Knockout
- No
- Application
- Aluminum, Ferrous Metal, Gray Iron, Stainless
- Compatible Tool Type
- Chop Saw
- Reinforced Status
- Reinforced
- Connector Type
- Unthreaded Hole
- Primary Material Applicationn
- Stainless Steel, Steel
Dimensions
- Overall Diameter
- 14 in
- Overall Thickness
- 0.0938 in
- Connector Size
- 1 in
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 36, Connector Size 1 in, Connector Type Unthreaded Hole, Overall Diameter 14 in, Overall Thickness 0.0938 in, Compatible Tool Type Chop Saw, Primary Material Application Stainless Steel, Steel, Series Metal Stud, Wheel Type Type 1, Maximum Operating Speed 4,370 RPM, Reinforced Status Reinforced
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.