Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pferd Plastic File Handle - For 4"-6" Files - Normal Tang 11131

Plastic File Handle - For 4"-6" Files - Normal Tang (Discontinued)

  • Mfr # 11131
  • Zoro # G2653642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11131
Zoro #
G2653642
UPC #
097758111317
Country of Origin
Germany

Dimensions

Length
3-1/2 in
Length (In.)
9

Details

Item
File Handle
Type
Interchangeable
Handle Design
Ergonomic
Material
Plastic
For Use With
4 in to 6 in File

Description

This PFERD 11131 Plastic File Handle is a tool for professionals and DIYers alike. It can be used with 4"-6" files to help you remove burrs from sharpened edges. This file handle will give you better control over your files while filing down rough or sharp edges. The plastic file handle will make it easier for you to work on the finishing touches of your project safely and efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.