Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug, T18R, 1-1/2"x2-1/2"x3/8"-24

  • Mfr # 61927

  • Zoro # G3795211


product price: $10.25
/ea
Sold in multiples of 10 for $102.50

Key Features

Grinding Cone Diameter
1 1/2"
Abrasive Material
Aluminum Oxide
Max. RPM
24100
Abrasive Wheel Type
Type 18
Grit Size
16,0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61927
Zoro #
G3795211
UPC #
097758619271
Country of Origin
Germany

Dimensions

Grinding Cone Diameter
1 1/2"
Grit Size
16,0
Diameter Thread
3/8-24"

Details

Abrasive Material
Aluminum Oxide
Max. RPM
24100
Abrasive Wheel Type
Type 18

Description

Plug,T18R,1-1/2"x2-1/2"x3/8"-24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.