
Plug, Type 18R, 1-1/2"x3"x5/8"-11
Mfr # 61932
Zoro # G3795290
product price: $13.79
/eaSold in multiples of 10 for $137.90
Key Features
Grinding Cone Diameter
1 1/2"
Abrasive Material
Aluminum Oxide
Max. RPM
24000
Abrasive Wheel Type
Type 18
Grit Size
16,0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61932
Zoro #
G3795290
UPC #
097758619325
Country of Origin
United States
Dimensions
Grinding Cone Diameter
1 1/2"
Grit Size
16,0
Diameter Thread
5/8-11"
Details
Abrasive Material
Aluminum Oxide
Max. RPM
24000
Abrasive Wheel Type
Type 18
Description
Plug,Type 18R,1-1/2"x3"x5/8"-11
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.