Zoro Homepage

Policap Shape C, 5/8" x 1", 60 Grit

  • Mfr # 46074

  • Zoro # G2659209


product price: $1.69
/ea
Sold in multiples of 50 for $84.50

Key Features

Grinding Cone Diameter
5/8"
Abrasive Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46074
Zoro #
G2659209
UPC #
097758460743
Country of Origin
Germany

Dimensions

Grinding Cone Diameter
5/8"

Details

Item
Policap Shape C,5/8" x 1",60 Grit
Abrasive Grit
60

Description

Policap Shape C,5/8 In. x 1 In.,60 Grit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.