POLIFAN CURVE flap disc 5in x 7/8, Z SGP CURVE STEELOX, 40 Grit, Large Radius, Zirconia, 2PK
Mfr # 66992
Zoro # G016222295
Key Features
Specifications
Product Information
- MFR #
- 66992
- Zoro #
- G016222295
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Diameter
- 5 in
- Connector Size
- 7/8 in
Details
- Item
- Flap Disc
- Abrasive Material
- Zirconia
- Grit
- 40
- For Use With
- Angle grinder
Description
Special Line SGP includes products engineered for specific tasks that offer the user key advantages over conventional products. This quality line also includes products that, due to their particularly high performance, offer ultimate economic efficiency. The patented flap disc POLIFAN-CURVE has been specially developed for work on fillet welds. It is the only flap disc in the world featuring a radial configuration of flaps allowing for grinding with all surfaces of the disc. PFERDs POLIFAN CURVE is patented in many countries across the globe. High-performance flap disc for maximum stock removal on steel and stainless steel INOX.
- High productivity due to high stock removal rate.
- Excellent service life when working on fillet welds.
- Precise and optimum grinding of the fillet weld geometry.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.