Shop PFERD

POLINOX Mounted Flap Wheel, 2-3/8in x 2, 80 Grit, Interleaved, 1/4in Shank, Aluminum Oxide

  • Mfr # 46273

  • Zoro # G515559267


product price:  $16.15
/ea
Sold in multiples of 10 for $161.50

Key Features

Shank Size
1/4 in
Overall Diameter
2-3/8 in
Flap Width
2 in
Abrasive Material
Aluminum oxide
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
46273
Zoro #
G515559267
UPC #
-
Country of Origin
Germany

Dimensions

Shank Size
1/4 in
Overall Diameter
2-3/8 in
Flap Width
2 in

Details

Abrasive Material
Aluminum oxide
Grit
80
For Use With
Flexible shaft drive, Straight grinder

Description

POLINOX mounted flap wheels are made of non-woven polyamide abrasive, into which abrasive grain is integrated. The non-woven abrasive material is arranged in multiple radial flaps, with abrasive cloth interlayers. This flap structure improves stock removal and achieves a coarser surface finish.


  • Conforms to contours due to high flexibility.
  • Cool grinding and low thermal load on the workpiece.
  • The open structure and high flexibility of the non-woven material prevents loading.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.