Shop PFERD
See all product information
Create Account
POLINOX Unitized Wheel, 6in x 1/4 x 1, Coarse, Medium-Hard, 6AC, Aluminum oxide
Mfr # 48244
Zoro # G315554684
product price:Â $54.65
/ea
Sold in multiples of 5 for $273.25
Key Features
Width
1/4 in
Abrasive Material
Aluminum oxide
Grit
Coarse
For Use With
Flexible shaft drive, Straight grinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48244
- Zoro #
- G315554684
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Diameter
- 6 in
- Width
- 1/4 in
Details
- Abrasive Material
- Aluminum oxide
- Grit
- Coarse
- For Use With
- Flexible shaft drive, Straight grinder
Description
POLINOX unitized wheels are made of multiple heavily compressed, non-woven layers, which are bonded together by a special grain/resin system. This particular bond results in non-woven products that create very good surface finishes and have high stock removal rate and long service life. These properties come into play especially when deburring, blending, finishing, and polishing soft metals, alloyed and high-alloy steels, as well as titanium alloys.
- Cost-effective due to high abrasive performance and durability.
- Produces very good surface quality.
- Can be profiled as desired, enabling optimal adjustment to the contour.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.