POLINOX Unitized Wheel, 6in x 1/2 x 1/2, Fine, Soft, 2SF, Silicon carbide
Mfr # 48510
Zoro # G315554639
Key Features
Specifications
Product Information
- MFR #
- 48510
- Zoro #
- G315554639
- UPC #
- 97758485104
- Country of Origin
- Germany
Dimensions
- Diameter
- 6 in
- Width
- 1/2 in
Details
- Abrasive Material
- Silicon carbide
- Grit
- Fine
- For Use With
- Angle grinder, Cordless angle grinder
Description
POLINOX unitized wheels are made of multiple heavily compressed, non-woven layers, which are bonded together by a special grain/resin system. This particular bond results in non-woven products that create very good surface finishes and have high stock removal rate and long service life. These properties come into play especially when deburring, blending, finishing, and polishing soft metals, alloyed and high-alloy steels, as well as titanium alloys. This version for angle grinders and fillet weld grinders is designed for working on fillet welds and hard-to-reach slots and indentations. Soft version with excellent adaptability. The durability, grinding performance, and very high surface quality are maintained at the same time. Very good for work on contours.
- Cost-effective due to high abrasive performance and durability.
- Produces very good surface quality.
- Can be profiled as desired, enabling optimal adjustment to the contour.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.