Shop PFERD
See all product information
Sanding sponge Set with 4 abrasive sides, 4in x 4-3/4, 60, 80, 180 Grit, Aluminum oxide, 3 PK
Mfr # 46407
Zoro # G015559323
product price:Â $10.39
/eaKey Features
Length
4 in
Width
4-3/4 in
Abrasive Material
Aluminum oxide
For Use With
Manual application
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 46407
- Zoro #
- G015559323
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Length
- 4 in
- Width
- 4-3/4 in
Details
- Abrasive Material
- Aluminum oxide
- For Use With
- Manual application
Description
The sanding sponges are suitable for sanding down flat and irregular surfaces by hand. They are ideal for working on wood, paint and metal, drywall construction and for all types of small workpieces. The three-piece set can be used for coarse to fine grinding.
- Good grain adhesion on the backing material.
- Washable, meaning it can be reused.
- Good abrasive performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.