Shop PFERD
See all product information
Sanding sponge with 4 abrasive sides, 2-3/4in x 4, 60 Grit, Aluminum oxide
Mfr # 46400
Zoro # G115559384
product price:Â $3.65
/ea
Sold in multiples of 5 for $18.25
Key Features
Length
2-3/4 in
Width
4 in
Abrasive Material
Aluminum oxide
Grinding Surfaces
4
For Use With
Manual application
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 46400
- Zoro #
- G115559384
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Length
- 2-3/4 in
- Width
- 4 in
Details
- Item
- Sanding Sponge
- Abrasive Material
- Aluminum oxide
- Grit
- 60
- Grinding Surfaces
- 4
- For Use With
- Manual application
Description
Ideal for working on wood, paint and metal and for drywall construction in manual applications.
- Good grain adhesion on the backing material.
- Good abrasive performance.
- High edge stability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.