Shop PFERD

Square End Mill, 6 flutes, 1/2'' Dia, 1'' APMX, 3'' OAL, cylindrical shank

  • Mfr # 23003064

  • Zoro # G716546288


product price:  $95.89
/ea

Key Features

Milling Diameter
1/2 in
End Mill Material
Tungsten Carbide
Number of Flutes
6
Grade
AL40
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
23003064
Zoro #
G716546288
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
1/2 in
Shank Dia.
1/2 in
Overall Length
3 in
Depth of Cut
1 in

Details

End Mill Material
Tungsten Carbide
Number of Flutes
6
Grade
AL40
For Use With
Stationary machines
Item
End Mill
Corner Type
Sharp corner design
End Mill Application
Milling
Coating
TiAlN
Color
Grey

Description

PFERD supplies cutting tools for all of the most common stationary applications.PFERD solid carbide mills are suitable for a wide range of milling operations on lathes and milling machines, and in automated centers. The tools optimum stock removal rate ensures high productivity.


  • High surface quality.
  • High productivity due to optimum stock removal rate.
  • Long tool life due to modern tool coating.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.