Shop PFERD
See all product information
Create Account
Square End Mill, 6 flutes, 3/8'' Dia, 3/4'' APMX, 2-1/2'' OAL, cylindrical shank
Mfr # 23003063
Zoro # G716546301
product price:Â $65.15
/eaKey Features
Milling Diameter
3/8 in
End Mill Material
Tungsten Carbide
Number of Flutes
6
Grade
AL40
Shank Dia.
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23003063
- Zoro #
- G716546301
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Milling Diameter
- 3/8 in
- Shank Dia.
- 3/8 in
- Overall Length
- 2.5 in
- Depth of Cut
- 3/4 in
Details
- End Mill Material
- Tungsten Carbide
- Number of Flutes
- 6
- Grade
- AL40
- Color
- Grey
- End Mill Application
- Milling
- Coating
- TiAlN
- Corner Type
- Sharp corner design
- For Use With
- Stationary machines
- Item
- End Mill
Description
PFERD supplies cutting tools for all of the most common stationary applications.PFERD solid carbide mills are suitable for a wide range of milling operations on lathes and milling machines, and in automated centers. The tools optimum stock removal rate ensures high productivity.
- High surface quality.
- High productivity due to optimum stock removal rate.
- Long tool life due to modern tool coating.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.