
Standard Knot Wheel, .014CS Wire, 3
Mfr # 81651
Zoro # G3798608
product price: $24.95
/eaSold in multiples of 10 for $249.50
Key Features
Bristle Material
Steel wire (ST)
Dia. (In.)
3"
Wire Dia.
0.014"
Pack Type
Industrial packaging
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81651
Zoro #
G3798608
UPC #
697940816510
Country of Origin
United States
Dimensions
Dia. (In.)
3"
Wire Dia.
0.014"
Details
Bristle Material
Steel wire (ST)
Pack Type
Industrial packaging
Description
Standard Knot Wheel,.014CS Wire,3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.