
Standard Knot Wheel, .016SS Wire, 6
Mfr # 82597
Zoro # G3807373
product price: $99.35
/eaSold in multiples of 10 for $993.50
Free Shipping & Returns
Key Features
Bristle Material
Stainless steel wire (INOX)
Dia. (In.)
6"
Wire Dia.
0.016"
Pack Type
Industrial packaging
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82597
Zoro #
G3807373
UPC #
697940825970
Country of Origin
United States
Dimensions
Dia. (In.)
6"
Wire Dia.
0.016"
Details
Bristle Material
Stainless steel wire (INOX)
Pack Type
Industrial packaging
Description
Standard Knot Wheel,.016SS Wire,6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.