Shop PFERD
See all product information
Create Account
Vitrified Bench Wheel, HSS, 6in x 1 x 1-1/4, 60 Grit, Aluminum Oxide
Mfr # 61721
Zoro # G715559302
product price:Â $26.39
/eaKey Features
Abrasive Wheel Diameter
6 in
Arbor Hole Size
1 1 in
Abrasive Material
Aluminum oxide
Grit
60
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61721
- Zoro #
- G715559302
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Abrasive Wheel Diameter
- 6 in
- Arbor Hole Size
- 1 1 in
- Width
- 1 in
Details
- Abrasive Material
- Aluminum oxide
- Grit
- 60
- For Use With
- Bench grinder
Description
PFERD bench grinding wheels have been designed to work with standard bench grinders. The HSS design is ideal for sharpening HSS pilot drills or machining other high-alloy steels.
- Durable.
- High dimensional stability.
- High abrasive performance.
- Integrated telescopic bushings for mounting on almost any bench grinder spindle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.