This item is Discontinued.

Pferd W168 Poliflex® Mounted Point - Rubber Bond, 120 Grit, 1/8" Shank 36111

W168 Poliflex® Mounted Point - Rubber Bond, 120 Grit, 1/8" Shank (Discontinued)

  • Mfr # 36111
  • Zoro # G2667347
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
36111
Zoro #
G2667347
UPC #
097758361118
Country of Origin
Germany

Dimensions

Abrasive Shank Size
1/8 in

Details

Item
W168 Poliflex,120 Grit,Rubber,1/8" Shank
Abrasive Shank Type
1/8"

Description

W168 Poliflex,120 Grit,Rubber,1/8 In. Shank, Abrasive Shank Size 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.