This item is Discontinued.

Pfister 8" Mount, Residential 2 Hole Kitchen Faucet GT31-TDY

8" Mount, Residential 2 Hole Kitchen Faucet (Discontinued)

  • Mfr # GT31-TDY
  • Zoro # G4009343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT31-TDY
Zoro #
G4009343
UPC #
38877607466
Country of Origin
China

Details

Number of Holes
2
Mounting Hole Center to Center
8"
Finish
Tuscan Bronze
Number of Handles
2
ADA Compliant
Yes
Flow Rate
1.80 gpm
Mounting Type
Deck Mount
Item
Kitchen Faucet
Residential / Commercial
Residential

Description

Pfister Port Haven Bridge Kitchen Faucet Tuscan Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.