This item is Discontinued.

Pfister Dual Handle 4" Mount, 3 Hole Classic 2-Hdl 4" Centerset Bathroom Fct, Polished chrome LF-WL2-230C

Dual Handle 4" Mount, 3 Hole Classic 2-Hdl 4" Centerset Bathroom Fct, Polished chrome (Discontinued)

  • Mfr # LF-WL2-230C
  • Zoro # G3061845
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF-WL2-230C
Zoro #
G3061845
UPC #
-
Country of Origin
United States

Details

Item
Classic 2-Hdl 4" Centerset Bathroom Fct
Finish
Polished chrome
Mounting Hole Center to Center
4"
Faucet Operation
Dual Handle
Number of Handles
2
Number of Holes
3
Mounting Type
Deck
Handle Type
Lever
ADA Compliant
Yes
Flow Rate
1.2 gpm

Description

Item Classic 2-Hdl 4 In. Centerset Bathroom Fct

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.