
Dual Handle Series 4" Centerset Lavatory Brushed Nic, 4" Mount, Brushed Nickel 3 Hole
Mfr # LG143-610K
Zoro # G3062868
product price:Â $112.99
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Dual Handle
Finish
Brushed Nickel
Mounting Hole Center to Center
4"
Number of Holes
3
Mounting Type
Centerset
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LG143-610K
Zoro #
G3062868
UPC #
-
Country of Origin
United States
Details
Item
Series 4" Centerset Lavatory Brushed Nic
Faucet Operation
Dual Handle
Finish
Brushed Nickel
Mounting Hole Center to Center
4"
Number of Holes
3
Mounting Type
Centerset
ADA Compliant
Yes
Handle Type
Lever
Flow Rate
1.2 gpm
Number of Handles
2
Material
metal
Description
Item Series 4 In. Centerset Lavatory Brushed Nic
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.