Shop PFISTER
See all product information
Kenzo Single Handle Vessel Faucet Matte Black
Mfr # LG40-DF0B
Zoro # G4018330
product price:Â $493.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.2 GPM
Number of Handles
1
Drain Style
Less drain assembly
Max. Installation Surface Thickness
3 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- LG40-DF0B
- Zoro #
- G4018330
- UPC #
- 38877608470
- Country of Origin
- United States
Dimensions
- Max. Installation Surface Thickness
- 3 in
Details
- Flow Rate
- 1.2 GPM
- Number of Handles
- 1
- Drain Style
- Less drain assembly
Description
Pfister Kenzo Single Handle Vessel Faucet Matte Black
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.