Ktch 529 Stn P/D 13 1Hdl 1.8Gpm Bg

  • Mfr # LG529-SABG

  • Zoro # G308448631


product price:  $434.99
/ea
Free Shipping & Returns

Key Features

Width
10.63 in
Length (In.)
27.36 in
Height
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LG529-SABG
Zoro #
G308448631
UPC #
38877645437
Country of Origin
Unknown

Dimensions

Width
10.63 in
Length (In.)
27.36 in
Height
2.95 in

Details

Finish
BRUSHED GOLD

Description


  • •In Pfister's Brushed Gold finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.