Pfister
Lav Twl Bar 24In Bs Bn
Mfr # BTB-BS2K
Zoro # G008453935
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collection BRONSON
- Height 2.97 in
- Width 2.12 in
- Length 26.1 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG Valve W/Wtr Hmmr 1/2X3/8 (K2048WHALF)
- PARKER 3/4" CPI x MNPT 316 SS Male Connector (12-12 FBZ-SS)
- DIXON Cam/Groove 90 Elbow Coupler, FNPT 2", AL (200D-90AL)
- KOHLER Whitehaven Stainless Steel Bottom Sin (6638-ST)
- TAYMOR Towel Ring, Chrome, Maxwell, 5-7/8 In (04-7904)
- SCA TISSUE NORTH AMERICA LLC SCA Tissue 290088 CPC 7.9 in. x 700 ft. Tork Universal Matic Hand Towel Roll; Natural - Case of 6 (290088 CPC)
- KINGSTON BRASS Heritage 18" Towel Bar, Oil Rubbed Bronze (BA1752ORB)
- DECKO BAR TOWEL 24""DIAMOND CHR (38170)
- MOEN Colinet Double Robe Hook Bg (YB0503BG)
- ZORO SELECT Towel Bar, Polished Chrome Finish (15173)
- KINGSTON BRASS Classic 24" Towel Bar, Polished Brass (BA311PB)
- Pfister Bath Towel Bars and Hooks