Pfister Arterra Two Handle Widespread Lavatory Faucet Tuscan Bronze

  • Mfr # LG49-DE0Y

  • Zoro # G4013071


product price:  $405.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Drain Style
American All Metal
For Surface Thickness - Maximum
1-3/8 in
Flow Rate - Maximum
1.2 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG49-DE0Y
Zoro #
G4013071
UPC #
38877609026
Country of Origin
United States

Dimensions

For Surface Thickness - Maximum
1-3/8 in

Details

Number of Handles
2
Drain Style
American All Metal
Flow Rate - Maximum
1.2 GPM

Description

Pfister Arterra Two Handle Widespread Lavatory Faucet Tuscan Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.