Shop PFISTER
See all product information
Create Account
Port Haven Wall Mount Pot Filler Polished Nickel
Mfr # GT533-TDD
Zoro # G4033335
product price:Â $551.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
3.00 gpm
Handle Type
Lever
Mounting Type
Deck Mount
ADA Compliant
Yes
Number of Handles
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GT533-TDD
- Zoro #
- G4033335
- UPC #
- 38877607329
- Country of Origin
- China
Details
- Finish
- Polished Nickel
- Flow Rate
- 3.00 gpm
- Handle Type
- Lever
- Item
- Kitchen Faucet
- Mounting Type
- Deck Mount
- ADA Compliant
- Yes
- Number of Handles
- 2
- Number of Holes
- 1
- Residential / Commercial
- Residential
- Mounting Hole Center to Center
- Single Hole Only
Description
Pfister Port Haven Wall Mount Pot Filler Polished Nickel
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.