Shop PFISTER
See all product information
Create Account
Port Haven Wall Mount Pot Filler Stainless Steel
Mfr # GT533-TDS
Zoro # G4029880
product price:Â $551.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
3.00 gpm
Handle Type
Lever
Mounting Type
Deck Mount
Residential / Commercial
Residential
Mounting Hole Center to Center
Single Hole Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GT533-TDS
- Zoro #
- G4029880
- UPC #
- 38877607336
- Country of Origin
- China
Details
- Finish
- Stainless Steel
- Flow Rate
- 3.00 gpm
- Handle Type
- Lever
- Item
- Kitchen Faucet
- Mounting Type
- Deck Mount
- Residential / Commercial
- Residential
- Mounting Hole Center to Center
- Single Hole Only
- Number of Holes
- 1
- ADA Compliant
- Yes
- Number of Handles
- 2
Description
Pfister Port Haven Wall Mount Pot Filler Stainless Steel
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.