This item is Discontinued.

Pfister Residential 1 or 3 Hole Kitchen Faucet LG34-1PC0

Residential 1 or 3 Hole Kitchen Faucet (Discontinued)

  • Mfr # LG34-1PC0
  • Zoro # G4015040
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG34-1PC0
Zoro #
G4015040
UPC #
38877607770
Country of Origin
United States

Details

Number of Holes
1 or 3
Finish
Polished Chrome
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Lever
Mounting Type
Deck Mount
Item
Kitchen Faucet
Residential / Commercial
Residential

Description

Pfister Portland Single Handle Kitchen Faucet Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.