Shop PFISTER
See all product information
Create Account
Saxton Saxton Shower Only Trim Kit Tuscan Bronze
Mfr # LG89-7GL1Y
Zoro # G3969680
product price:Â $296.99
/ea
Free Shipping & Returns
Key Features
Type
Multi-Function
Face Dia.
6-5/32 in
Flow (GPM)
1.8 GPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LG89-7GL1Y
- Zoro #
- G3969680
- UPC #
- 38877639337
- Country of Origin
- United States
Dimensions
- Face Dia.
- 6-5/32 in
Details
- Type
- Multi-Function
- Flow (GPM)
- 1.8 GPM
Description
Pfister Saxton Saxton Shower Only Trim Kit Tuscan Bronze
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.