Shop VIGO
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
34 in. L x 46 in. W x 74 in. H Frameless Sliding Rectangle Shower Enclosure in Matte Black
- Mfr # VG6051MBCL48
- Zoro # G722575715
product price:Â
$
1,389.99
/ea
Key Features
Finish
Matte Black
Material
Tempered Glass
Includes
Mounting Hardware; Door Hardware
Depth (In.)
35 in
Width (In.)
46 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VG6051MBCL48
- Zoro #
- G722575715
- UPC #
- 849922029788
- Country of Origin
- China
- Item
- Shower Enclosure
- Finish
- Matte Black
- Material
- Tempered Glass
- Includes
- Mounting Hardware; Door Hardware
- Color
- Black
Dimensions
- Depth (In.)
- 35 in
- Width (In.)
- 46 in
- Height (In.)
- 74 in
Description
The VIGO Winslow Frameless sliding Shower Enclosure in Matte Black finish transforms your bathroom into an elegant space. This 46-in. W X 35-in. D X 74-in. H corner shower enclosure features a generous 19-in. walk-in entry space for convenient access. The sophisticated sliding system operates on four precision rollers, creating an effortless gliding motion that enhances the user experience. Its reversible design allows for left or right-side installation, offering flexibility during bathroom renovation. The transparent 3/8-in. thick glass panels create an open atmosphere while ensuring durability and stability. This frameless design eliminates visual barriers, making your bathroom appear more spacious and luxurious while seamlessly integrating with any decor style. The sleek black hardware adds a contemporary touch, making this enclosure a perfect choice for modern bathroom designs.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.