Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower, 2, Wall, Brushed Nickel

  • Mfr # LG89-7NCK

  • Zoro # G4043144


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware, Showerarm, Handle
Features
1-Handle, Accessibility to all disabled persons, Reduces water consumption by 30%, Invigorating spray helps relieve tension, Hot/Cold indicator on trim, SecurePfit
Flow Rate
1.8 gpm
Mounting Type
Wall
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG89-7NCK
Zoro #
G4043144
UPC #
38877631348
Country of Origin
China

Dimensions

Height
Showerhead: 7", Handle: 6-15/16"
Width
Showerhead: 7", Showerplate: 2-15/32", Handle: 6-5/16"
Depth
Shower: 9-5/16"
Face Dia.
7"

Details

Includes
Mounting Hardware, Showerarm, Handle
Item
Shower
Features
1-Handle, Accessibility to all disabled persons, Reduces water consumption by 30%, Invigorating spray helps relieve tension, Hot/Cold indicator on trim, SecurePfit
Flow Rate
1.8 gpm
Mounting Type
Wall
Number of Holes
2
ADA Compliant
Yes
Finish
Brushed Nickel
Shower Head Type
Raincan
Connection
1/2"-14 NPT
Standards
ASME A112.18.1, ASSE 1016, CSA B125 Certified, Cal Green Compliant, EPA WaterSense, IAPMO Certified
Material
Body Joint: Brass

Description

Pfister Contempra Shower Trim Brushed Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.