
Shower Head, Polished Chrome, Wall
Mfr # 015-LC0C
Zoro # G3964035
product price: $34.85
/eaKey Features
Includes
Flow Regulator, Lever, Mounting Hardware
Features
Adjustable Spray, Does Not Include Shower Arm, Full Spray Provides More Coverage And Even Flow, Reduces Water Consumption By 30%
Flow Rate
1.5 gpm
Mounting Type
Wall
Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
015-LC0C
Zoro #
G3964035
UPC #
38877554036
Country of Origin
China
Dimensions
Height
2-21/32"
Width
2-21/32"
Depth
3-3/4"
Face Dia.
2-21/32"
Details
Includes
Flow Regulator, Lever, Mounting Hardware
Item
Shower Head
Features
Adjustable Spray, Does Not Include Shower Arm, Full Spray Provides More Coverage And Even Flow, Reduces Water Consumption By 30%
Flow Rate
1.5 gpm
Mounting Type
Wall
Finish
Polished Chrome
Shower Head Type
Bell
Connection
1/2"-14 NPT
Standards
ASME A112.18.1, Cal Green, CSA B125, CEC, EPA WaterSense, IAPMO
Description
Pfister Water Saving Showerhead Chrome
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.