Zoro Homepage

Single Control Bathroom Faucet - Polished Chrome

  • Mfr # LG42-DF1C

  • Zoro # G4029652


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.2 GPM
Number of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG42-DF1C
Zoro #
G4029652
UPC #
38877616604
Country of Origin
China

Details

Flow Rate
1.2 GPM
Number of Handles
1

Description

Modern-inspired bathroom products with sleek architecture, simplistic lines, and clear function are a delight for residential and hospitality projects alike. The Kenzo collection's design gives it the versatility to fit in any contemporary bathroom setting making it the perfect choice for any sized project.FeaturesMeets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled personsPforever Seal features an advanced ceramic disc valve technology with a never-leak guaranteeComplies with Federal and State safe drinking water legislation.Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water billFaucet mounted on sink deck or countertopIncludes single post mounting ringTrade exclusive faucetIncludes valve and cartridgeIncludes decorative deck plateFeatures an all metal pop-up drain assemblyRated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.